CORIO™ CP Heating Circulator Baths, JULABO USA, Inc.
Supplier: JULABO
Certificates
About this item
CORIO™ CP heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from 20 to 200 °C.
- Infinitely adjustable pressure pump
- Easy to switch between internal and external circulation
- Bright LED display
- USB and RS232 communication ports
For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap.
CORIO CP circulators feature bright LED display with push button control. A lever below the display enables simple adjustment between internal and external fluid flow. The USB and RS232 ports facilitate external communication with PC or PLC systems. Pump connections: M16×1 male threads.
To adapt to your individual application there is a comprehensive range of accessories.
Certifications: CE certified.
Delivery: Includes CORIO CP immersion circulator, mounting bridge, bath tank, bath tank lid, 8 and 12 mm hose barbs, integrated cooling coil and drain tap. Supplied without accessories.
Specifications
- Catalog No:
- CA76353-822
- CA76353-820
- CA76353-834
- CA76353-832
- CA76353-830
- CA76353-828
- CA76353-826
- CA76353-824
- Model:
- CP-BC4
- CP-BC4
- CP-BC26
- CP-BC26
- CP-BC12
- CP-BC12
- CP-BC6
- CP-BC6
- Pump flow rate:
- 8 - 27 L/min
- 8 - 27 L/min
- 8 - 27 L/min
- 8 - 27 L/min
- 8 - 27 L/min
- 8 - 27 L/min
- 8 - 27 L/min
- 8 - 27 L/min
- Pump pressure:
- 1.5 - 10.2 psi
- 1.5 - 10.2 psi
- 1.5 - 10.2 psi
- 1.5 - 10.2 psi
- 1.5 - 10.2 psi
- 1.5 - 10.2 psi
- 1.5 - 10.2 psi
- 1.5 - 10.2 psi
Specifications
Related Information
Customers Who Bought This Also Bought