Economy Grade Top Grain Cowhide Leather Reinforced Palm Gloves with Fabric Back and Safety Cuff, PIP®, Protective Industrial Products
Catalog #: 20001-392
Supplier: PIP
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Blue
- Glove size:One size
- Length:26 cm (101/5")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Cat. no.:20001-392
- Supplier No.:87-1563P
Specifications
About this item
Economy grade. Ideal for pipe, brick and other material handling, construction, farming and general maintenance.
- Cotton lined palm for extra comfort
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and fingertips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Safety cuff helps protect wrist and allows for fast removal
- Color coded hems for easy size identification
Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability.
Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves. Reinforced palm patch increase durability and provides added protection at common wear points.
Caution: Cancer and reproductive harm.
Customers Who Bought This Also Bought