Eiko 1630 Incandescent Bulb, Bulbtronics©
Catalog #: 47757-965
Supplier: Bulbtronics
Specifications
- Voltage:6.5 V
- Description:Incandescent Bulb, 50.8 mm (2")
- Model:S8
- Cat. no.:47757-965
- Bulb Life:100 h
- Supplier No.:0017109
Specifications
About this item
Low voltage.
- C6/single coil transverse filament
- P30D/DC prefocus base
- Clear finish
For use with Bausch and Lomb microscope models 31-33-32, 31-34-64, 42-20-61, 42-31-32, 42-31-42 , and 42-31-52.
Customers Who Bought This Also Bought