AV Cart with 2 Shelves and Electric, 26", Luxor
Catalog #: 470113-992
Supplier: H. WILSON COMPANY
Specifications
- W×D:24×18"
- Color:Black
- Description:Utility equipment cart
- Height:24½"
- Cat. no.:470113-992
- Supplier No.:WT26E
Specifications
About this item
Versatile AV cart, great for office or classroom use.
- Multipurpose utility cart perfect for use with audio/video equipment and more
- Two 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
- Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
- Available with 20-gauge steel locking cabinet
Whether you're looking for a basic AV cart or a multipurpose utility cart, this mobile cart is built to last. Its two shelves, with a textured surface and 0.25" retaining lip to help secure items, are made from durable thermoplastic resin that won't chip, warp, scratch, rust or peel.
A push handle is molded into the top shelf for greater control and includes a built-in three-outlet electrical assembly while four heavy-duty casters provide smooth mobility across a variety of surfaces.
Delivery: Includes recessed three-outlet UL-Listed electrical assembly.
Customers Who Bought This Also Bought