Specifications
- W×D:18×34¼"
- Description:Presentation cart
- Height:40"
- Cat. no.:470113-980
- Supplier No.:WPS4CE
Specifications
About this item
Multipurpose presentation station can be used in a classroom or office.
- Sturdy steel frame with four flat shelves and locking storage cabinet
- Four silent-roll 3" casters, two with locking brakes, offer total mobility
- 110 lbs. load capacity
Whether in a classroom or meeting, the Luxor 40" Mobile Presentation Station provides a versatile solution for presenting and storing AV components. This multipurpose presentation cart has four shelves set at differing heights and offers platforms that can hold a projector and laptop while providing plenty of space for other equipment and accessories.
The cart also includes a locking, veintilated cabinet for storing items and a three-outlet electrical assembly with built-in cord wrap. The second shelf functions as a keyboard tray and adjusts between 32" and 40" high, accommodating multiple users. Four silent-roll 3" casters deliver total mobility, while two locking brakes keep the unit stable during presentations.
Top shelf: 16W×18"D;
Middle shelf 1: 18.5W×18D×32 - 40"H;
Middle shelf 2: 15W×14.25"D;
Locking cabinet, inner: 13.4W×13.3D×18.3"H