PROSAT® Sterile Delta™ Wipes, Contec®
Catalog #: CA68300-547
Supplier: Contec
Specifications
- Sterility:Sterile
- W×L:22.9×22.9 cm (9×9")
- Description:PROSAT® Delta™ wipes, presaturated with 70% IPA and 30% DI water
- Material:Polyester
- Fibres (>100 µm):1.0×10³/m²
- Extractables:0.055 g/m² using deionized water, 0.008 g/m² using isopropyl alcohol
- Basis weight:69 g/m²
- Particle generation (>=0,5 µm):16.6×10⁶/m²
- Ions - sodium:1.9 ppm
- Ions - chloride:4.7 ppm
- Cat. no.:CA68300-547
- Packaging:20/Pouch, 40 pouches/case
- Supplier No.:PS-7030IR
Specifications
About this item
PROSAT® Sterile Delta™ Wipes are made from a 100% nonwoven polyester fibers which are hydroentangled together using no binders or additives. The resulting fabric is extremely soft, clean, and strong.
- Suitable for Grade A/B or ISO Class 5 environments
- Hydroentangled polyester fabric is highly sorbent with good wet strength
- Low in particles and fibers
- Nonscratching and ideal for general cleaning applications where a sterile wipe is required
- Presaturated to reduce solvent usage and VOC emissions
The wipes are very low in particles, fibers, and extractables. These are a cost effective polyester wipe with excellent cleanliness and wet strength, the wipes can be used for many general cleaning applications.
The wipes are sterilized by gamma radiation and validated sterile to AAMI Guidelines, and are ideal for use in higher grade pharmaceutical cleanrooms.
Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions.
Delivery: Supplied in convenient and easy to use peel and reseal pouches.
Customers Who Bought This Also Bought