Specifications
- Sterility:Sterile
- W×L:22.9×28 cm (9×11")
- Description:PROSAT® meltblown polypropylene wipes, presaturated with 70% denatured ethanol and 30% DI water
- Material:PP
- Fibres (>100 µm):0.145×10³/m²
- Extractables:0.040 g/m² using deionized water, 0.020 g/m² using isopropyl alcohol
- Basis weight:34 g/m²
- Particle generation (>=0,5 µm):23.9×10⁶/m²
- Ions - sodium:0.08 ppm
- Ions - chloride:8.6 ppm
- Packaging:30/pouch, 48 pouches/case
- Supplier No.:PS-911EB/ETOH
Specifications
About this item
PROSAT® Sterile Polypropylene wipes are presaturated with 70% denatured ethanol and 30% deionized water. The meltblown polypropylene wipes provide a consistent release of solvent to thoroughly remove surface contaminants in critical environments. These wipes are exceptionally clean and also free from additives of any kind. This particular meltblown polypropylene contains very low levels of sodium and other ions.
- Suitable for Grade A/B or ISO Class 5 environments
- Validated sterile via gamma irradiation
- Meltblown polypropylene fabric is exceptionally clean and free from additives
- Low in particles and fibers
- Ideal for product contact areas
- Especially suitable for the metered release of 70% alcohol
- Presaturated wipe reduces VOC emissions and solvent use
- Resealable pouch preserves cleanliness and solvent saturation levels
PROSAT® Sterile Polypropylene wipes are validated sterile and compatible with Grade A/B or ISO Class 5 environments. PROSAT® meltblown polypropylene wipes are ideal for wiping articles prior to pass through, cleaning process tools and other equipment and general surface cleaning.
Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions. The wipes are provided in convenient and easy to use peel and reseal pouches.