Specifications
- Sterility:Sterile
- W×L:22.9×28 cm (9×11")
- Description:PROSAT® Sigma™ wipes, presaturated with 70% USP grade IPA and 30% DI water
- Material:Polyester/cellulose
- Fibres (>100 µm):14.8×10³/m²
- Extractables:0.056 g/m² using deionized water, 0.015 g/m² using isopropyl alcohol
- Basis weight:68 g/m²
- Particle generation (>=0,5 µm):17.1×10⁶/m²
- Ions - sodium:11.2 ppm
- Ions - chloride:7.8 ppm
- Cat. no.:CA33502-300
- Packaging:24/pouch, 48 pouches/case
- Supplier No.:PSC20001
Specifications
About this item
These PROSAT® sterile wipes are manufactured from hydroentangled cellulose/polyester and saturated with a solution of 70% USP grade isopropanol and 30% deionized water. A cost effective wipe ideal for transfer disinfection and general surface cleaning, PROSAT® Sterile Sigma™ wipes offer a soft and durable wipe providing consistent solvent application.
- Validated sterile per gamma irradiation
- Nonwoven material which is low in particles and fibers making an excellent general purpose wipes
- Highly sorbent with good wet strength
- Presaturated wipe reduces VOC emissions and solvent use
- Resealable pouch preserves cleanliness and solvent saturation levels
Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions. The wipes are provided in convenient and easy to use peel and reseal pouches. The resealable pouches preserve solvent saturation and cleanliness. The wipes are gamma irradiated and validated per AAMI Guidelines to a 10⁻⁶ Sterility Assurance Level (SAL) and can be used in all grades of life science cleanroom.