PROSAT® Theta™ Wipes, Contec®
Catalog #: CA33503-138
Supplier: Contec
Specifications
- Sterility:Non sterile
- W×L:22.9×28 cm (9×11")
- Description:PROSAT® Theta™ wipes, presaturated with 70% IPA and 30% DI water
- Material:Polyester/cellulose
- Fibres (>100 µm):14.8×10³/m²
- Basis weight:68 g/m²
- Particle generation (>=0,5 µm):17.1×10⁶/m²
- Extractables - using deionised water:0.056 g/m²
- Extractables - using isopropyl alcohol:0.015 g/m²
- Ions - sodium:11.2 ppm
- Ions - chloride:7.8 ppm
- Packaging:50/pouch, 28 pouches/case
- Supplier No.:PSC20006
Specifications
About this item
These PROSAT® wipes are manufactured from a lightweight hydroentangled cellulose/polyester and saturated with a solution of 70% USP grade IPA and 30% deionized water. A cost effective wipe ideal for transfer disinfection and general cleaning, PROSAT® Theta™ wipes offer a soft and durable wipe providing consistant solvent application.
- Suitable for ISO Class 5–8 environments
- Nonwoven material which is low in particles and fibers making an excellent general purpose wipes
- Highly sorbent with good wet strength
- Presaturated wipe reduces VOC emissions and solvent use
- Resealable pouch preserves cleanliness and solvent saturation levels
Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions. The wipes are provided in convenient and easy to use peel and reseal pouches. The resealable pouches preserve solvent saturation and cleanliness. These wipes are also available sterile.
Customers Who Bought This Also Bought