PROSAT® Polynit Heatseal Wipes in Refillable Tub, Contec®
Catalog #: 33500-466
Supplier: Contec
Small Business Enterprise
Specifications
- W×L:22.9×22.9 cm (9×9")
- Description:PROSAT® polynit heatseal wipes, presaturated with 9% IPA and 91% DI water
- Fibres (>100 µm):0.142×10³/m²
- Basis weight:140 g/m²
- Particle generation (>=0,5 µm):2.6 × 10⁶/m²
- Ions - sodium:0.18 ppm
- Ions - chloride:0.003 ppm
- Cat. no.:33500-466
- Packaging:150/tub, 2 tubs/case
- Supplier No.:PSPN0010
Specifications
About this item
Polyester wipes are chemically resistant and exceptionally low in particles and fibers. An interlock knit creates a durable fabric, the addition of a periodic additional stitch of a no-run interlock knit prevents the fabric unravelling creating an even more durable fabric with strong edges.
- Recommended for ISO Class 3–5 environments
- Presaturated with 9% semi conductor grade isopropanol and 91% DI water
- Ideal for microelectronic applications
- Sealed edge to reduce particle and fiber generation
- 100% knitted polyester is abrasion and chemical resistant
- Low in both particles and extractable contaminants
- Presaturated wipes reduces VOC emissions and solvent use
The wipes are laundered and packed in an ISO Class 4 cleanroom. Through years of continuous improvement, the process minimizes non-volatile residues (NVRs) and particles, yet result in a sorbent wipe with excellent functionality.
Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions.
Customers Who Bought This Also Bought