Specifications
- W×L:22.9×22.9 cm (9×9")
- Description:PROSAT® PS-Si Delta™ Wipes, Presaturated with 10% IPA and 90% DI Water
- Material:Polyester
- Fibres (>100 µm):1.0×10³/m²
- Basis weight:69 g/m²
- Particle generation (>=0,5 µm):16.5 x 10⁶/m²
- Extractables - using deionised water:0.055 g/m²
- Extractables - using isopropyl alcohol:0.008 g/m²
- Ions - sodium:1.9 ppm
- Ions - chloride:4.7 ppm
- Cat. no.:CA68310-346
- Packaging:30/Pouch, 50 Pouches/Case
- Supplier No.:PS-SI
Specifications
About this item
PROSAT® PS-Si Delta™ Wipes feature 100% nonwoven polyester presaturated with a blend of 10% isopropanol and 90% DI water. Designed for the semiconductor industry, the PROSAT® PS-Si Delta™ Wipes are the cleanest nonwoven wipe available. The durable wipe is made from 100% nonwoven polyester fibers, hydroentagled into an extremely soft, clean, and strong fabric which is very low in both particles and extractables.
- Ideal for ISO Class 5 - 6 environments
- Semiconductor grade solution is 0.2 µm filtered and meets SEMI requirements for metals
- Durable nonwoven polyester is low in both particles and extractables
- Resealable pouch is convenient and easy to use
- Presaturated wipes provide increased process control while reducing VOCs and amount of solvent used
The solution blend of 10% IPA and 90% deionized water combines cleaning effectiveness with safety. The semiconductor grade solution is 0.2 micon filtered and meets SEMI specifications for metals. This product has a low IPA concentration for increased safety in semiconductor facilities.
Available in convenient, easy to use peel and reseal pouches which are individually lot numbered for traceability. These specially designed pouches preserve cleanliness and solvent saturation levels. PROSAT® presaturated wipes are an effective, efficient, and convenient method of cleaning process tools and other equipment.