Statshield® Smock Jacket with Snaps, Desco
Catalog #: 47732-015
Supplier: Desco
Product available on GSA Advantage®
Specifications
- Clothing Size:3XL
- Garment application:Industrial
- Gender:Unisex
- Risk area:Anti-static,ESD
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:Blue
- Fabric:9% carbon conductive nylon fiber
- Cat. no.:47732-015
- Type:Statshield® Smock Jacket with snaps
- Supplier No.:73741
Specifications
About this item
Statshield® Smock Jacket with Snaps are a groundable static control garment system.
- Groundable static control garment system tested per ANSI/ESD S20.20-2014 (Rtg < 3.5×10E7 ohms) requirements, per ANSI/ESD STM2.1
- Creates Faraday Cage effect
- Hip-to-cuff grounding
- Snaps on cuff of smock
- Minimum 9% carbon conductive nylon fiber woven in chain link design
- Panel to panel conductivity
- Superior Two-year/100 launderings limited warranty
- Made in the United States of America
Groundable Static Control Garment System allows operators and smock to be bonded or electrically connected to ground to prevent ESD events in ESD Protected Areas. Creates Faraday Cage effect charges on worker clothing shielded, protecting ESDS devices. Hip-to-cuff grounding grounds operator with no need for a cord to be attached to the operator's wrist.
Snaps on cuff of smock wristband snaps to inside cuff. Minimum 9% carbon conductive nylon fiber woven in chain link design provide a continuous and consistent charge dissipation. Panel to panel conductivity prevents isolated charged conductor in ESD protected area.
Customers Who Bought This Also Bought