Statshield® Smock Lab Coat with Snaps, Desco
Catalog #: 47731-871
Supplier: Desco
Product available on GSA Advantage®
Specifications
- Clothing Size:3XL
- Garment application:Laboratory
- Gender:Unisex
- Risk area:Anti-static,ESD
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:Blue
- Fabric:9% carbon conductive nylon fibers
- Cat. no.:47731-871
- Type:Statshield® Smock lab coat with snaps
- Supplier No.:73606
Specifications
About this item
Statshield® Smock Lab Coat with Snaps are a groundable static control garment system.
- Creates Faraday Cage effect
- Hip-to-cuff grounding
- Snaps on cuff of smock
- Minimum 9% carbon conductive nylon fibers woven in chainlink design
- Panel to panel conductivity
- Pant pocket slits
- Superior 2-year/100 launderings limited warranty
- Made in the United States of America
Charges on worker clothing shielded, protecting ESDS devices. Creates Faraday Cage effect charges on worker clothing shielded, protecting ESDS devices. Hip-to-cuff grounding grounds operator with no need for a cord to be attached to the operator's wrist. Snaps on cuff of smock wristband snaps to inside cuff.
Minimum 9% carbon conductive nylon fibers woven in chain-link design provides continuous and consistent charge dissipation. Panel to panel conductivity prevents isolated charged conductor in ESD protected area. Pant pocket slits provide easy access to pocket.
Certifications: Tested Per ANSI/ESD S20.20-2014 (Rtg < 3.5×10E7 ohms). Requirements, per ANSI/ESD STM2.1.
Customers Who Bought This Also Bought