Statshield® Moisture Barrier Bag, Desco Industries
Catalog #: 47731-771
Supplier: Desco
Product available on GSA Advantage®
Specifications
- Description:Statshield® Moisture barrier bag
- Thickness:3.5 mil
- Size:6×10"
- Cat. no.:47731-771
- Supplier No.:13808
Specifications
About this item
Statshield® Dissipative 3.5 mil Moisture Barrier Bags are designed for electrostatic discharge (ESD) shielding protection.
- Film Laminate Metal Layered 0.0035" (3.5 mil) thick bag
- <0.02 g Moisture Vapor Transfer Rate (MVTR)
- <10 nJ Energy Penetration Tested per ANSI/ESD STM11.31
- >20 lbs. Puncture Strength Average per FTMS 101C/4046
- Dissipative Inner and Outer Surfaces Rtt <1×10¹¹ per ANSI/ESD STM11.11
- Printed with ESD Protective Symbol and lot code information
- Made in the United States of America
Bags are designed for electrostatic discharge (ESD) shielding protection and for dry packing of moisture sensitive devices. They will protect contents from damage due to ESD events or EMI. <10 nJ Energy Penetration Tested per ANSI/ESD STM11.31 protects contents from ESD charges and discharges. Printed with ESD Protective Symbol and lot code information to meet the requirements of ANSI/ESD S541 for quality control purposes.
Certifications: Meets ANSI/ESD S20.20, ANSI/ESD S541, EIA 541, JESD625-A, and EIA 583. Meets the requirement for static shielding per ANSI/ESD S541, and EIA 541. Lead-free, RoHS compliant.
Customers Who Bought This Also Bought