Adjustable Wrist Strap, Elastic, Desco
Catalog #: 89129-446
Supplier: Desco
Product available on GSA Advantage®
Specifications
- Width:0.875"
- Description:Adjustable Elastic Wrist Strap, Circumference 2.5-13"
- Cat. no.:89129-446
- Cord Length:—
- Supplier No.:09028
Specifications
About this item
Adjustable 4 mm Elastic Wristband features silver impregnated polypropylene knitted on the inside for superior conductivity.
- Extra wide, soft elastic band
- Silver impregnated polypropylene knitted on inside for superior conductivity
- Made with pure silver irreversibly bound to fibers, providing both antimicrobial and anti-odor performance
- Adjustable
- Locking clasp
- Replacement elastic bands available and are easily replaced without tools
- Unique adjustment design eliminates exposed conductive “tail” of band
- Medical grade 300 series stainless steel used for all metal parts
- Non-shedding, non-sloughing band material
- Date coded
- Made in the United States of America
Extra wide, soft elastic band offers increased wearer comfort. The band reliably removes generated static charges. The adjustable design allows only one item to be stocked; as it may be fitted to almost all people. Locking clasp keeps the band locked so it will not slip. Replacement elastic bands are available so there is no need to replace the entire wrist strap. Unique adjustment design provides added safety, eliminating the chance of providing inappropriate ground path. Medical grade 300 series stainless steel eliminates allergic skin reactions for most people. Safe for microelectronics.
Customers Who Bought This Also Bought