Specifications
- Color:Black
- Description:BioFit ExecErgo Series Scepter Model Chair
- Model:75796-430
- Seat/back material:Cloth, grade 2
- Frame colour/finish:Black powder-coated
- Seat dimensions:W21×D19×T3"
- Backrest dimensions:W20×H23"
- For use with:Worksurfaces 29 - 34" height
- Cat. no.:75796-430
- Seat Height:17 - 22"
Specifications
About this item
The BioFit Scepter seating model delivers performance, style and ergonomic functionality. It’s ideal for office use in healthcare, education and nearly any corporate setting.
- Ergonomic design enhances user comfort and productivity when sitting for prolonged periods
- Includes standard components that many manufacturers offer only as costly upcharge options
Executive tilt control features seat and backrest height adjustment, backrest tilt, seat and backrest swilvel which tilts in unison, tilt tension and more.
BioFit’s seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
Proven performance and reliability, with over 70 years’ background improving the workplace experience by providing ergonomic, LEED® compliant seating for healthcare, technology, education, lab, industrial, office and custom applications.