Orangestick Wood Probes, Menda
Catalog #: 15431-794
Supplier: Desco
Specifications
- Length:17.8 cm (7")
- Description:Orangestick Wood Probe
- Cat. no.:15431-794
- Supplier No.:35616
Specifications
About this item
Orangestick wood probes are ideal for use in an ESD protected area.
- Wood/nylon finish will not mar delicate surfaces
- Temperature resistant; material will not melt
Packaging: Sold in packages of 100.
Customers Who Bought This Also Bought