durAstatic® Dissipative HDPE Bottle, with Pure-Touch Pump, Menda
Catalog #: 89499-028
Supplier: Desco
Specifications
- Capacity:177 ml (6 oz.)
- Color:Blue
- Description:durAstatic® Dissipative HDPE Bottle with Pure-Touch Pump
- Cat. no.:89499-028
- Supplier No.:35285
Specifications
About this item
Dissipative HDPE durAstatic™ bottles protect valuable static sensitive printed circuitry.
- No migratory additives
- Embossed with ESD protective symbol
- Vessels of 6 oz. include measurements on one side to monitor fluid level
- Dispenses approximately 0.2 cc of liquid with each pump
- Genuine Menda 'dish-type' liquid dispenser pumps and bottle
- One-handed operation facilitates dispensing small amount of liquid into top dish
Available in multiple colors for easy identification in the workplace, HDPE durAstatic® bottles are dissipative and are designed to protect valuable static sensitive printed circuitry. No migratory additives are used, which reduces the chance for contamination from the bottle.
The pure-touch purity protector stops fluid from re-entering bottle, eliminating the threat of contamination of bottle contents. Genuine made in the United States of America Menda pump and bottle.
Certifications: Long lasting dissipative properties: Rtt: 10⁴ to <1×10¹¹ ohms tested per ANSI/ESD STM11.12; <2 second charge decay, tested per IEC 61340-5-1:1998.
Delivery: Stainless steel pump includes spring-loaded lid which will stay open or stay closed, to minimize evaporation and odors.
Customers Who Bought This Also Bought