Order Entry
ContactUsLinkComponent
SGE Syringe Syringes for Varian Autosamplers, Trajan Scientific and Medical
SGE Syringe Syringes for Varian Autosamplers, Trajan Scientific and Medical
Catalog #: 89404-526
Syringe 10F-Va8400/Bt-5/0.63C 10Ul
SGE Syringe Syringes for Varian Autosamplers, Trajan Scientific and Medical
Catalog #: 89404-526
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Volume:
    10 µl
  • Description:
    Syringe for Varian Autosamplers
  • Needle Length:
    50 mm
  • For Use With:
    CP8400, CP8410, CP9010, CP9050 Autosamplers
  • Supplier No.:
    002951

Specifications

About this item

SGE 23 cone autosampler syringes meet all fit, form and function criteria of a specific autosampler model.

  • High injection volume accuracy and reproducibility
  • Designed with submicron tolerances
  • virtually zero dead volume

The extensive range of SGE autosampler syringes meet all fit, form and function criteria of a specific autosampler model. As minimum requirements, they meet dimensional specifications, have accuracy of better than ±2%, and are designed for worry free overnight sampling.

Customers Who Bought This Also Bought