EasyClean® 360 ICT Sterile Presaturated Padded Covers, Berkshire
Catalog #: 76339-808
Supplier: Berkshire
Specifications
- Description:EasyClean® 360 ICT Presaturated Padded Covers
- Material:Knitted Polyester
- Cat. no.:76339-808
- Packaging:5/Pack, 40 Packs/Case
- Sterility:Sterile
Specifications
About this item
Designed for use with the EasyClean® 360 Isolator Cleaning System, covers are made from continuous filament polyester wiping material.
- 100% continuous filament knitted padded covers
- Presaturated with 70% IPA, 30% DI water
- Laundered and packaged in an ISO Class 4 (Class 10) cleanroom
- Foam-free cushioned design ensures even surface coverage with reduced residues and contaminants
- Easy-to-install covers fit securely and stay in place during use
- Autoclavable
Efficient cleaning of compounding isolators, biological safety cabinets, laminar flow hoods, and other mini environments is critical to the quality and purity of compounded products. Easy-to-install covers fit securely and stay in place during use.
Certifications: Designed for ISO Class 3 - 8. Cleanroom Class 1 – 100,000. EU Grade A/B/C/D. USP <797>.
Customers Who Bought This Also Bought