To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Volume:1 - 60 ml
- Description:Isotonic Saline (NaCl) Prefilled Syringes with Attached 23G 1" Blunt Needles
- Sterility:Non sterile
- Cat. no.:89134-218
- Supplier No.:KSC1/10-23
Specifications
About this item
Prefilled syringes with an attached 23G 1" blunt needle for flushing an indwelling catheter or port system. This prefilled option can save time, space, and money.
- Saline (0.9%) filled syringe, customization available
- Syringe sizes from 1 to 60 ml
- Volumes from 0.2 ml to filled
- Syringes with caps, or with needles already attached
No need to unwrap individual syringes, no need to store physiologic containers, no need to formulate solutions, and no need to spend valuable time filling syringes.
Sterile solution and fluid path. Exterior surface of syringe is non sterile.
Heparinized saline syringes and catheter maintenance kits are also available.