Tubes, Gas Dispersion, Large Capacity, Fritted, Chemglass
Catalog #: 80073-716
Supplier: Chemglass
Small Business Enterprise
Specifications
- Length:280 mm
- Porosity:Extra-Coarse
- Description:Gas Dispersion Tube, Large Capacity, Fritted
- Supplier No.:CG-220-02
Specifications
About this item
This high-quality large capacity gas dispersion tube having a frit 25×70 mm (O.Ø×L).
- Frit choices are listed and consists of extra coarse porosity
Stem is 16×200 mm (O.Ø.×L) above the frit.
Customers Who Bought This Also Bought