Specifications
- Dimensions:19W×19D×71.25"H
- Description:Benchtop Support Stand, Mobile, Assembly
- Cat. no.:16002-868
- Supplier No.:CG-1951-100
Specifications
About this item
Benchtop support stand is similar to the CG-1950-100, but reactor stand is mobile and is designed to fit into most walk-in hoods.
- All S.S. uprights are passivated to inhibit corrosion
- Adjustable S.S. shelf/tray
- Mounting clamps accept overhead stirrers with a maximum support arm of 5/8" diameter
- Unique design allows easy installation and removal of glassware
- Single and dual reactor support plates have built-in bubble levels
- Mobile: large swivel casters with locking mechanisms
Allows small scale reactors to be set-up in walk-in hoods near existing heater or chillers. Stand can hold a single reactor or two reactors side by side. Top support bracket is vertically adjustable and provides for attachment of a single or two overhead stirrers. The stand provides support for the reaction vessel(s), glassware, overhead stirring motor, and temperature monitor. 3/4" Stainless steel pipe (1.050" OD) uprights and heavy duty PTFE coated aluminum fittings provide maximum strength and chemical durability.
Supports reactors from 250 ml to 5 l: Single setup is for reactor sizes 300 ml to 5l; Dual set-up is for reactor sizes 250 to 1000 ml. Middle support bracket is vertically adjustable and is supplied with velcro clamps for reactors up to 1000 ml and a set of heavy duty clamps for use with 2 to 5 l reactors.