Condensers, Liebig, Small Scale, Chemglass
Catalog #: 80067-402
Supplier: Chemglass
Small Business Enterprise
Specifications
- Dimensions:200 mm OAH, 110 mm Jacket Length
- Description:Condenser, Liebig
- Cat. no.:80067-402
- Joint Size:19/22 Top Outer, 19/22 Lower Inner
- Supplier No.:CG-1218-A-22
Specifications
About this item
Condenser features a standard taper outer joint.
- Small scale liebig condenser with a standard taper outer joint at the top
- Lower inner drip tip joint
Hose connections have an O.D. of 10 mm at the middle serration.
Customers Who Bought This Also Bought