Reaction Vessel Lids, 4-Necks, Chemglass
Catalog #: 80071-602
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:Reaction Vessel Lid, 60 mm flange I.D.
- Cat. no.:80071-602
- Side ST Joint Size:14/20
- Center Joint:24/40
- Supplier No.:CG-1943-A-01
Specifications
About this item
Reaction vessel lids feature 30° angle side necks.
- Four neck reaction vessel lid
- To fit CG-1930 through CG-1931 vessels
Side necks are on 30° angle. Lid has a flat ground surface allowing it to be greased or used with an O-ring.
Customers Who Bought This Also Bought