Order Entry
ContactUsLinkComponent
Reaction Vessel Lids, 6-Necks, Chemglass
Reaction Vessel Lids, 6-Necks, Chemglass
Catalog #: 16002-864
Supplier:  Chemglass
Small Business Enterprise
REACTION KETTLE LID 6NEK 200MM
Reaction Vessel Lids, 6-Necks, Chemglass
Catalog #: 16002-864
Supplier:  Chemglass
Small Business Enterprise

Specifications

  • Description:
    Reaction Kettle Lid, 6-neck, 200 mm
  • Cat. no.:
    16002-864
  • Supplier No.:
    CG-1946-C-10

Specifications

About this item

Six-neck lid for 200 mm flanged vessel.

Lid has 45/50 center neck, four 45/50 side necks and a 60 mm angled flange for powder addition.

Customers Who Bought This Also Bought