Reaction Vessel Lids, PTFE, 80 mm, Chemglass
Catalog #: 89029-998
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:7-Neck PTFE Reaction Vessel Lid, 80 mm, 118 mm overall height
- Cat. no.:89029-998
- Flange O.D.:24/40
- Supplier No.:CG-1945-T-50
Specifications
About this item
Reaction vessel lid is constructed entirely of PTFE.
- Low-form lid has seven openings
- For PTFE coated clamp see CG-141-T-10
- For FEP-Encased Stainless Steel O-ring see CG-147-79
Low-form lid has seven openings: (A) center neck 1/2" female NPT for PTFE standard taper adapter, (B) side necks 3/4" female NPT, vertical for PTFE standard taper adapters, (C) side neck 3/4" female NPT with 10×10° compound angle for PTFE compression fitting used with Lasentec® Probe, and (D) side necks 1/4" female NPT.
Lid is supplied complete with listed PTFE standard taper adapters for center and vertical side necks, 14 mm PTFE compression fitting for 10°×10° compound angle side neck, and three 1/4" male NPT PTFE plugs. Lasentec® is a registered trademark of Mettler Toledo.
Customers Who Bought This Also Bought