CleanTex™ Tex Pad Tapehead Wipes, Advantus
Catalog #: 58019-500
Supplier: Advantus
Specifications
- Description:Tex Pad Tapehead Wipes
- L×W:7.6×10.2 cm (3×4")
- Cat. no.:58019-500
- Supplier No.:CT801
Specifications
About this item
Clean dust, dirt, and magnetic oxide buildup from tape heads, guides, capstans, optic fiber connectors and magnetic disc surfaces.
- Cleans quickly and easily
- No Residue
- 100% polyester wipe is non-abrasive
- Evaporates quickly, so cleaned equipment is ready to use
- Single-use wipe assures no cross-contamination of equipment
CleanTex™ Tex Pad Tapehead wipes won’t cause any abrasion on discs and are also lint-free, leaving no residue.The pre-saturated 91% isopropyl alcohol and 9% deionized water solution evaporates quickly without a trace, leaving equipment ready to use.
Customers Who Bought This Also Bought