CleanTex™ Foam Covered Cotton Swab, with Wood Shaft, Advantus
Catalog #: 33344-046
Supplier: Advantus
Specifications
- Description:Foam Covered Cotton Swab
- Cat. no.:33344-046
- Packaging:100/Bag
- Tip Size:12.1W×27.5L mm (0.476×1.08")
- Handle Length:125.7 mm (4.94")
- Overall Length:153.2 mm (6.03")
- Supplier No.:CT700A
- Handle Type:Wood Shaft
Specifications
About this item
A general-purpose swab for cleaning surfaces and hard-to-reach areas.
- Polyurethane highly absorbent foam head surrounding a cotton bud core, hermetically sealed around the bud
- Open cell head possesses excellent capacity and cushioning, while internal cotton bud provides cushioned support and absorbency
- Soft and non abrasive, silicone-free
- Handles lubricants with no degeneration
- Tip thickness: 10.1 mm (0.39")
The long hardwood handle allows the head to access recessed areas. Use to clean with solvents such as IPA. Apply lubricants and other liquids and remove excess materials.
Customers Who Bought This Also Bought