Light Emitting Diodes (LED), Green, Eisco Scientific
Catalog #: 470230-384
Supplier: Wards
Specifications
- Color:Green
- Description:Light Emitting Diodes (LED)
- Cat. no.:470230-384
Specifications
About this item
Standard green LED indicattor with diffused lens
- Length,1.5"
- Diameter, 0.196"
- Metal connection prongs
- Maximum 3 V, DC
These green light emitting plastic diodes (LEDs) are ideal for use in either PCB mount or panel mount calibrations on a circuit board. The LEDs provide a green light source while using very little energy.
Packaging: Pack of 10.
Customers Who Bought This Also Bought