About this item
PURA™ water baths ensure straightforward and safe working in the laboratory. The high-quality water baths offer a temperature stability of ±0.15 °C (*). The working temperature range of +18 to 99.9 °C (**) allows a wide range of applications, such as routine laboratory work, temperature applications for samples, incubation, material testing, corrosion testing, temperature control applications of cultures as well as temperature tests of food and beverages and in the dental field.
- Intuitive, straightforward menu and bright, easy to read LED display
- Splash-proof protected power switch
- Built-in dry running protection
- Integrated drain screw (except PURA 4)
- Optical and acoustic alarm
- Digital control
- Integrated timer
- Operation in °C or °F
All models (except PURA 4) come with an integrated drain screw for quick and clean draining of the baths. PURA water baths can be used flexibly and can be easily transported through ergonomic side recessed grips. Non-slip rubber feet ensure a firm footing and more safety in the laboratory.
The units are splash-proof, feature a (membrane) keypad and temperature display (LED) for ease of use. There are no disturbing parts inside the bath so that the entire inner surface can be used to safely temperature-control even small sample containers.
(*) with bath cover (accessory).
(**) with counter-cooling/bath cover (accessories).
Temperature stability: ±0.15 °C
PURA 4 = 1 rack;
PURA 10 = 2 racks;
PURA 14 = 3 racks;
PURA 20 = 5 racks;
PURA 30 = 7 racks.
Lift-up, transparent bath covers for PURA™ water baths. Necessary for operation in the PURA™ bath tank to temperatures >90 °C. Bath cover made from plexiglass and polycarbonate.
The balls are simply put into the bath where they align to an even layer. The water surface should be covered completely. The balls reduce: heat loss, evaporation loss (up to 90%), oxygen input, odors, action of light.
Test tube racks for PURA™ water baths are high grade plastic test tube racks for sample incubation.
Drain Tap with 8 mm ID tube for PURA/SW water baths and includes tubing.
Cooling coil connects to cooling water for operation down to 18 °C.
Flat lid with rings of PURA™ contains flat stainless steel covers for PURA water baths. Lids include concentric ring openings for manual adjustment of opening size. For use with tall flasks or vessels to minimize water evaporation in the bath tank.
Specifications
- Catalog No:
- CA76335-754
- CA76335-766
- CA76335-764
- CA76335-762
- CA76335-760
- CA76335-758
- CA76335-756
- Model:
- PURA™ 4
- PURA™ 30
- PURA™ 30
- PURA™ 22
- PURA™ 22
- PURA™ 14
- PURA™ 10
- Capacity:
- 0.8 - 4.5 L
- 4.8 - 36.0 L
- 4.8 - 36.0 L
- 3.4 - 25.5 L
- 3.4 - 25.5 L
- 2.0 - 14.0 L
- 1.4 - 9.5 L
- Temperature range:
- 18...99.9 °C
- 18...99.9 °C
- 18...99.9 °C
- 18...99.9 °C
- 18...99.9 °C
- 18...99.9 °C
- 18...99.9 °C
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- 0.1 °C
- 0.1 °C
- 0.1 °C
- 0.1 °C
- 0.1 °C
- Temperature stability:
- ±0.15 °C
- ±0.15 °C
- ±0.15 °C
- ±0.15 °C
- ±0.15 °C
- ±0.15 °C
- ±0.15 °C
- Timer:
- 00:01...99:59 h:min
- 00:01...99:59 h:min
- 00:01...99:59 h:min
- 00:01...99:59 h:min
- 00:01...99:59 h:min
- 00:01...99:59 h:min
- 00:01...99:59 h:min
- Heating capacity:
- 0.8 kW
- 2 kW
- 2 kW
- 2 kW
- 2 kW
- 1.8 kW
- 1.2 kW