TECHREF® M-2358 Cell Membranes
Catalog #: CA11100-004
Supplier: Tech Ref
Specifications
- Description:7.62 cm (3") Pre-Cut Circles
- Thickness:0.14 ml (3.5 µm)
- Cat. no.:CA11100-004
- Supplier No.:M-2358
Specifications
About this item
TECHREF® M-2358 Cell Membranes are suitable for use with all XRF analyzers where a thin polyester film is desired.
- They are packed 100 to a package and are interleaved with issue paper for ease of handling
- No coatings or chemical treatments are applied in processing by TECHREF®
- Made in Luxembourg
- Mylar polyester film
TECHREF® Membranes are designed to produce a flat, tight and wrinkle-free film surface.
Certifications: Certificed to ISO 9001 Standard.
Delivery: Ships one business day after order acceptance.
Packaging: 100 Pre-Cut Circles/Package
Caution: Avoid touching the membrane-film that is exposed to the x-rays. It is recommended to store in ambient room temperature.
Customers Who Bought This Also Bought