Ultrasonic Homogenizers Sonic Ruptor 4000, Omni International
Catalog #: CA11010-676
Supplier: Omni International
Specifications
- Frequency:20 kHz
- Description:Sonic Ruptor 400, with Sound Abatement Chamber
- Model:Benchtop
- Timer:0 - 15 minutes
- Cat. no.:CA11010-676
- Electrical:100 - 120 V
- Dimensions:10W×12D×231/2" H
- Weight:32 lbs.
- Sample Size:0.25 - 1000 ml
- Supplier No.:OR4000-115
Specifications
About this item
Sonic Ruptor 4000 Ultrasonic Homogenizer is fully enclosed in a sound abatement chamber with a clear plexiglass door and integrated power controls. Enclosure contains a adjustable shelf to accommodate a broad range of sample sizes.
- Variable power up to 400 W
- Automatic tuning for easy interchange of probe tips
- Pulse mode power allows samples to be processed while limiting temperature rise
- Integrated timer and adjustable power
- Wide range of accessories including sound abatement chambers and continuous flow chambers
It can also prepare an emulsion down to 1/100 of a micron, for nanoparticle dispersion, creating emulsions, cell disruption and homogenization.
Ordering information: Processing tips, stand assembly and accessories sold separately. Unit supplied with 400 W control unit integrated into a sound abatement chamber, transducer, tool kit and instruction manual.
Customers Who Bought This Also Bought