Collet High Speed Set, Fits 13 mm Output Shaft, Caframo
Catalog #: CA76019-360
Supplier: Caframo
Specifications
- Description:Overhead Stirrer Accessory
- Cat. no.:CA76019-360
Specifications
About this item
Achieve greater stability in stirring at higher speeds. Set includes collet, shaft, and three impeller blades.
- For high speed mixing (1800 to 6000 rpm) – greater stability for extended stirring at higher speeds
- Chuck key or hex key attaches collet to output shaft – no additional tools required
- Shaft has turned down end to 8 mm – customize to any impeller with 8 mm bore
Achieve greater stability stirring at speeds 1800 to 6000 rpm. Set includes collet, 16 mm (5/8") shaft with an end turned down to 8 mm (5/16"), and three impeller blades with 8 mm (5/16") bores, all of 316 stainless steel. Shaft and blades have electropolished finish. Set includes straight blade A163 (CA52428-776), dispersion blade A164 (CA52428-778), and pitched blade propeller A165 (CA52428-756). Tools and hardware are included for installation to a 13 mm (1/2") motor output shaft of overhead stirrer. To be used with BDC3030 (CA58960-165) or BDC6015 (CA58960-170) overhead stirrers.
Customers Who Bought This Also Bought