Corepoint Scientific™ Premier™ Hydrocarbon Flammable Storage Solid Door Freezer, Horizon Scientific
Catalog #: 76333-322
Supplier: Horizon Scientific
Specifications
- Description:Upright flammable storage freezer, 14 cu. ft
- Environmentally Preferable:Safer Human and Environmental Health
- Model:FF141WWW/0MHC
- Environmental certification:R290 Refrigerant
- Cat. No.:76333-322
- Electrical:115 V, 60 Hz, 1.96 A, 1/2 HP
- Shipping weight:84 kg (185 lb.)
- Defrost:Manual
- Door type:1 solid door
- Shelves/drawers:6 fixed shelves
- Exterior W×D×H:600×619×1854 mm (23.625×24.375×73")
- Capacity:396 L (14 cu.ft.)
Specifications
About this item
These flammable storage freezers are designed to store and protect flammable substances in laboratory settings. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
- Microprocessor temperature control
- Integrated temperature alarms
- Keyed door lock
- Natural hydrocarbon refrigerants
- Meet NFPA guidelines
- ENERGY STAR certified*
These freezers are designed to store and protect volatile substances in laboratory settings. These units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.
Certifications: *Select models ENERGY STAR certified: 76333-322
Ordering information: All units come with a three year parts and labor warranty.
Customers Who Bought This Also Bought