J&W HP-VOC GC Columns, Agilent Technologies
Catalog #: CA19091R-303
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Film thickness:1.10 µm
- I.D.:0.20 mm
- Length:30 m
- Cat. no.:CA19091R-303
- Phase:HP-VOC
- Supplier No.:19091R-303
Specifications
About this item
Agilent JW HP-VOC columns are precision-engineered to deliver excellent performance for analysis of volatile organic compounds.
- Selectivity engineered for U.S. EPA Methods 502.2, 524.2 and 8260
- Low polarity – slightly more polar than DB-VRX
- Excellent peak shape
- Bonded and cross-linked
- Solvent rinsable
These columns have an effective operating temperature range of −60 to +280/290 °C. The bonded and cross-linked columns also produce high quality peak shapes and can be used in applications involving analysis of purgeable or volatile organics, volatile aromatic and unsaturated hydrocarbons.
Customers Who Bought This Also Bought