Tube Mill 100 Control, IKA
Catalog #: 76329-886
Supplier: IKA Works
Specifications
- Usable volume:100 ml
- W×D×H:180×300×170 mm
- Description:Tube Mill 100 Control
- Model:Tube Mill 100 Control
- Electrical:100 - 240 V
- Circumferential speed:65 m/s
- Grinding chamber material:PP
- Max. size of feed granules:10 mm
- Motor rating input/output:100/80 W
- Speed display:OLED, Multilingual
- Weight:2.8 kg
- Cat. no.:76329-886
Specifications
About this item
The Tube Mill 100 control is a batch mill with disposable grinding chambers. Eliminates possibility of cross-contamination and the effort of cleaning.
- Programmable and storable test conditions deliver reproducible test results
- USB interface for control and documentation of all the parameters
- Interval operation available 5 to 180 seconds
- Adjustable safety speed and time
- Interval operation optional
- Touch keypad
The Tube Mill 100 control accommodates larger grinding chambers with a maximum volume of 100 ml (MT 100). The grinding chamber and cover are made of a transparent material so grinding tests can be observed at any time. The mill can be used for hard (Mohs hardness up to 5), dry and brittle materials. It is especially suitable for grinding seeds, such as corn and wheat. The mill will only start when the hood is closed, making it safe to use.
The permissible relative moisture is 80%.
Certifications: IP protection class according to DIN EN 60529: IP 30.
Delivery: Supplied with 1×MT 40 (40 ml disposable milling tube), 1×MT 100 (100 ml disposable milling tube) and 1×MMT 40 (40 ml multi-use milling tube).
Customers Who Bought This Also Bought