TX-1000 Swinging Bucket Rotor Packages, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
TX-1000 rotor packages offer maximized capacity.
- High throughput capabilities for processing more tubes in less runs saves time while reducing wear and tear
- The rotor features Thermo Scientific ™ Slide Coat ™ finish, an advanced lubricant and corrosion resistant coating
- Auto-Lock™ III Rotor System allows easy push-button installation and exchange of rotors, as well as easy access to the rotor chamber for quick cleaning
ClickSeal™ Bucket Sealing System seals with a snap, eliminating screws and complicated clips. It is glove-friendly and certified for Biocontainment by CAMR in Porton Down, UK.
Delivery: All Packages Include: TX-1000 rotor cross, TX-1000 buckets (set of 4), ClickSeal biocontainment lids (set of 4)
Cell culture package includes 50 ml adapter (set of 4), 15 ml adapter (set of 4)
Blood tube package includes: 5/7 ml adapter (set of 4), 10 ml adapter (set of 4)
Micro plate package includes: standard plate adapter (set of 4)
Cell culture package includes 50 ml adapter (set of 4), 15 ml adapter (set of 4)
Blood tube package includes: 5/7 ml adapter (set of 4), 10 ml adapter (set of 4)
Micro plate package includes: standard plate adapter (set of 4)
Customers Who Bought This Also Bought