About this item
Ideal for routine processing, these centrifuges combine exceptional capacity, ergonomics, and value with market-leading capabilities including unparalleled productivity and throughput, as well as exceptional ergonomics.
- Patented lid locking technology
- Easily adjustable speed, time, and temperature during the run
- Simple operation with an intuitive control panel and digital display of parameters
- Space-saving design conserves workspace, while ergonomic height ensures comfortable sample handling
- Energy efficient design saves up to 40% of energy on industry standard protocols
The Megafuge™ ST4 Plus & Pro series can process up to 40×50 ml conical tubes, 196×5/7 ml blood tubes, 24 micro plates. The Megafuge™ ST4 Plus & Pro general-purpose centrifuge series can process clinical protocols, cell culture applications, and microplate processing. The refrigerated version (Megafuge™ ST4R Plus) is designed for handling temperature-sensitive sample processing between –10 and +40 °C.
Auto-Lock™ III Rotor System allows easy push-button installation and exchange of rotors, as well as easy access to the rotor chamber for quick cleaning.
ClickSeal™ Bucket Sealing System seals with a snap, eliminating screws and complicated clips. It is glove-friendly and certified for Biocontainment by CAMR in Porton Down, UK.
SMARTSpin™ Technology is an advanced rotor management system that maximizes acceleration, braking, and residual load imbalances for each rotor and bucket option. The system optimizes safety and improves separations.
Cell culture package includes 50 ml adapter (set of 4), 15 ml adapter (set of 4).
Blood tube package includes: 5/7 ml adapter (set of 4), 10 ml adapter (set of 4).
Specifications
- Catalog No:
- CA76501-568
- CA76501-566
- 76326-232
- 76326-258
- 76326-238
- 76326-216
- 76326-240
- 76326-218
- 76326-284
- 76326-246
- 76326-224
- 76326-248
- 76326-226
- 76326-252
- Model:
- Megafuge™ ST4R Plus-MD
- Megafuge™ ST4 Plus-MD
- Megafuge™ ST4R Plus-MD
- Megafuge™ ST4 Plus-MD
- Megafuge™ ST4 Plus-MD
- Megafuge™ ST4R Plus-MD
- Megafuge™ ST4 Plus-MD
- Megafuge™ ST4 Plus-MD
- Megafuge™ ST4R Plus-MD
- Megafuge™ ST4R Plus-MD
- Megafuge™ ST4R Plus-MD
- Megafuge™ ST4R Plus-MD
- Megafuge™ ST4 Plus-MD
- Megafuge™ ST4R Plus-MD
- Acceleration/braking profiles:
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Nine (9)/Ten (10)
- Functions:
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
- Display:
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Temperature setting range:
- –10...+40 °C (14...+104 °F)
- —
- –10...+40 °C (14...+104 °F)
- —
- —
- –10...+40 °C (14...+104 °F)
- —
- —
- –10...+40 °C (14...+104 °F)
- –10...+40 °C (14...+104 °F)
- –10...+40 °C (14...+104 °F)
- –10...+40 °C (14...+104 °F)
- —
- –10...+40 °C (14...+104 °F)
- Depth:
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- 67 cm (26.4")
- Width:
- 74.5 cm (29.3")
- 56.5 cm (22.2")
- 74.5 cm (29.3")
- 56.5 cm (22.2")
- 56.5 cm (22.2")
- 74.5 cm (29.3")
- 56.5 cm (22.2")
- 56.5 cm (22.2")
- 74.5 cm (29.3")
- 74.5 cm (29.3")
- 74.5 cm (29.3")
- 74.5 cm (29.3")
- 56.5 cm (22.2")
- 74.5 cm (29.3")