To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:Clear
- Height:7.87 cm
- Material:PP
- Size:5×5+1.5" LP
- Cat. no.:75848-720
- Length:12.70 cm
- Width:12.70 cm
- Supplier No.:PSB551
Specifications
About this item
These bags are particularly well suited for pre-packaging of sandwich type items because they load very quickly and seal easily and securely.
- Resealable lip and tape bags are a great way to package sandwiches, wraps, and paninis for retail sale
- Tape can be resealed a number of times without losing strength
- Co-extruded material helps keep contents fresh longer
- Adhesive bag style
These bags are ideal for delis, restaurants, cafeterias, and mass-feeder venues for packaged sandwiches, paninis, wraps, cookies, brownies, etc. The co-extruded material provides excellent strength and product protection characteristics, while the clarity of the film provides outstanding product presentation. The lip and tape closure mechanism provides a secure closure and can be resealed several times with no loss of strength.