High Density Utility Storage Bag on Roll, Elkay Plastics
Catalog #: 75848-712
Supplier: Elkay Plastics
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:Clear
- Height:17.02 cm
- Material:HDPE
- Size:27.97×48.26 cm (11×19")
- Cat. no.:75848-712
- Length:48.26 cm
- Width:27.94 cm
- Supplier No.:E1119HI-D
Specifications
About this item
The outstanding strength and light weight of these bags make them great for use as utility storage bags or produce bags.
- Made with strong, lightweight high density polyethylene
- Packed on convenient rolls for easy dispensing
Printed with a child suffocation warning on the bottom.
Customers Who Bought This Also Bought