Scanning Moisture Meter, Sper Scientific
Catalog #: 76289-494
Supplier: Sper Scientific
Specifications
- Description:Scanning Moisture Meter
- Cat. no.:76289-494
- Dimensions:242×63×30 mm (91/2×21/2×1")
- Weight:226 g (8 oz.)
Specifications
About this item
Features adjustable audible and visible. High/Low wetness risk alarm, auto-power-off and a hold function.
- Non-invasive
Accurately reads elevated moisture content using cutting-edge electromagnetic wave technology that penetrates 1/4" through most materials. The round metal probe will not scratch surfaces and automatically calibrates to dry air. The probe can be held at any angle and reads 0 to 100% moisture in wood and drywall for building inspection, lumber, water damage repair, and other industries. The large LCD simultaneously displays current, maximum and minimum moisture content, has a bright backlight and a low battery indicator.
Delivery: Comes ready to use with clear instructions and three AAA batteries.
Caution: This meter is not appropriate for testing concrete, brick, mortar, or screed.
Customers Who Bought This Also Bought