BoneClones® Cave Bear Skull
Catalog #: 470027-660
Supplier: BONE CLONES, INC.
Small Business Enterprise
Specifications
- Description:Cave Bear Skull
- Height:29.2 cm (11.5")
- Cat. no.:470027-660
- Length:33 cm (13")
- Width:50.8 cm (20")
- Supplier No.:BC-132
Specifications
About this item
The cave bear lived in Europe from approximately 300000 to 15000 BC.
- Casting from originals that present diverse osteological characteristics
- Each BoneClones® cast is hand-made from start to finish
- Rigorous standards are applied when selecting original specimens to ensure the best representation
- Proprietary, custom blend of polyurethane developed to capture and replicate minute detail
The cave bear became extinct at about the time Cro-Magnon appeared. This particular skull is among the largest and most complete ever found. The skull is approximately 80000 years old and was found in the Carpathian mountains of Romania. Two-part skull (separate cranium and jaw).
Customers Who Bought This Also Bought