HPTLC Plates, Silica Gel 60, Modified Layers, RP-18 W/UV₂₅₄, Macherey Nagel
Supplier: Macherey-Nagel
Certificates
About this item
Octadecyl-modified HPTLC silica layers are available as glass plates.
- Base material is made of Nano-silica 60
- Specific pore volume 0.75 ml/g
- Particle size 2 to 10 μm
- Specific surface (BET) ~500 m2/g
- pH stability 2 to 10
- Silica 60 for preparative plates (1000 µm)
Modification: Partial octadecyl, wettable with water, carbon content 7.5%.
Indicators for acid-resistant product with a pale blue fluorescence for short-wave UV (254 nm) and UV-absorbing substances appear as dark-blue to black spots on a light-blue background.
Recommended for aminophenol, barbiturates, preservatives, nucleobases, polycyclic aromatic, hydrocarbons, steroids, tetracyclines, and plasticizers (phthalates).
Customers Who Bought This Also Bought