Specifications
- Coating material:Silica gel
- Layer thickness:250 µm
- Plate Size:200×200 mm
- Pore size:60 Å
- Description:SIL G-25
- Binder:Polymeric
- Cat. no.:29444-516
- Fluorescent Indicator:No
- Supplier No.:809013
Specifications
About this item
Unmodified standard silica layers for TLC.
- Layer thickness for analytical plates 0.25 mm and preparative plates 0.5 and 1 mm
- High quality silica gel
- Specific surface (BET) ~500 m2/g
- Particle size 5 to 17 μm
- Binders are stable in almost all organic solvents
Indicators like manganese helps in activating zinc silicate with green fluorescence in short-wave UV light (254 nm) and special inorganic luminescent pigment with blue fluorescence in long-wave UV light (366 nm).
SIL G glass plates with a layer thickness from 500 to 2000 µm are used for preparative TLC. SIL G-25 HR plates are coated with high purity silica 60, bonded with gypsum and a very small quantity of a polymeric organic binder. They are recommended for aflatoxin separations. SIL G-25 Tenside plates are impregnated with ammonium sulphate and are applied for separations of surfactants.
These highly robust plates and flexible sheets with gypsum and polymeric binder systems are well-suitable for every standard application.