Lister Bandage Scissors
Catalog #: 470315-212
Supplier: DR INSTRUMENTS INC. SE
Specifications
- Description:Lister Bandage Scissors
- Material:Stainless Steel
- Cat. no.:470315-212
- Length:140 mm (5.5")
Specifications
About this item
Safely separate tissues.
- Spatula blade for protection
Designed for bandage removal, these scissors have an offset handle for cutting along a flat surface, as well as a combination blade for safety. The spatula blade, has a flat surface to separate a bandage from the tissue underneath. During dissection this is a great option to use while opening the body cavity.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought