Teasing Needle with Chuck
Catalog #: 470315-252
Supplier: DR INSTRUMENTS INC. SE
Specifications
- Length:135 mm (5.25")
- Description:Teasing Needle and Handle, Straight
- Material:Chrome Plated
- Cat. no.:470315-252
Specifications
About this item
Durable and easy to clean.
- Brass chuck
- Replicable needle
Often found only in dissection kits, this teasing needle wont crack or chip like wooden or plastic handles. The needle fits securely into the handle and is held in place with a threaded ring.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought