ADC® Proscope 670 Dual Head Stethoscopes
Catalog #: 470315-692
Supplier: AMERICAN DIAGNOSTIC CORP CP
Specifications
- Color:Black
- Description:Proscope 670, solid color tubing
- Cat. no.:470315-692
Specifications
About this item
Combines lightweight construction with affordable pricing.
- Non-chill bell and diaphragm rims
- Adjustable aluminum binaural with pvc ear tips
- Weighs 3 oz.
- Not made with natural rubber latex
Combining lightweight comfort with sensitive acoustics, ADC® proscopes are an ideal general-exam scope for the institutional setting. The 670 features a combined diaphragm / bell adult sized chest piece, which will enhance acoustic response by up to 50% over competition.
Customers Who Bought This Also Bought