ADC® Proscope 660 Nurses Stethoscopes
Catalog #: 470315-690
Supplier: AMERICAN DIAGNOSTIC CORP CP
Specifications
- Color:Black
- Description:Proscope 660, solid color tubing
- Cat. no.:470315-690
Specifications
About this item
Ideally suited for blood pressure measurement.
- Lightweight 2.41 oz.
- Not made with natural rubber latex
Combining lightweight comfort with sensitive acoustics, ADC® proscopes are an ideal general-exam scope for the institutional setting. The 660 features a diaphragm-only chest piece and lightweight construction. With enhanced acoustic response by up to 50% over competition, you may hear things like never before.
Delivery: Includes 13/4" diaphragm and 21" PVC tubing.
Customers Who Bought This Also Bought