Webster Needle Holder
Catalog #: 470315-206
Supplier: DR INSTRUMENTS INC. SE
Specifications
- Length:127 mm (5")
- Description:Webster Needle Holder
- Material:Stainless Steel
- Cat. no.:470315-206
Specifications
About this item
Easily control suture needles.
- Stainless steel construction
- Fine jaws
Designed for holding needles and sutures, this variant of a locking forceps has shorter jaws with a more rounded profile to allow for better instrument tying.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought